Bearings Limited
NA2201 2RS TTN
YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700685
- YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
| Dynamic Load Rating | 1750 N |
| Roller Width | 13.8 mm |
| Operating Temperature [Max] | 225° F |
| Lubrication Hole Type | Hole in Inner Ring |
| Bore Dia. | 12 mm |
| Roller Dia. | 32 mm |
| Finish | Light Oil |
| Closure Type | Sealed |
| Static Load Rating | 2270 N |
| Cage Type | Caged |
| Weight | 0.14 LB |
| EAN or UPC | 888569030108 |
