Bearings Limited
NA2202 2RS TTN
YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700687
- YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
| Closure Type | Sealed |
| Finish | Light Oil |
| Static Load Rating | 2290 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 35 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 1350 N |
| Roller Width | 13.8 mm |
| Bore Dia. | 15 mm |
| Operating Temperature [Max] | 225° F |
| Weight | 0.16 LB |
| EAN or UPC | 888569030122 |
