Bearings Limited
NA2203 2RSX TTN
YOKE ROLLER - METRIC - CYLINDRICAL OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700690
- YOKE ROLLER - METRIC - CYLINDRICAL OD - WITH INNER RING - SEALED YOKE ROLLER
| Dynamic Load Rating | 1910 N |
| Roller Width | 15.8 mm |
| Bore Dia. | 17 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 40 mm |
| Cage Type | Caged |
| Operating Temperature [Max] | 225° F |
| Closure Type | Sealed |
| Static Load Rating | 3080 N |
| Finish | Light Oil |
| Weight | 0.24 LB |
| EAN or UPC | 888569030153 |
