Bearings Limited
NA2204 2RS TTN
YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700691
- YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 3750 N |
| Finish | Light Oil |
| Closure Type | Sealed |
| Roller Dia. | 47 mm |
| Dynamic Load Rating | 2470 N |
| Cage Type | Caged |
| Bore Dia. | 20 mm |
| Roller Width | 17.8 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 0.39 LB |
| EAN or UPC | 888569030160 |
