Bearings Limited
NA2206 2RS TTN
YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700694
- YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
| Finish | Light Oil |
| Closure Type | Sealed |
| Dynamic Load Rating | 3550 N |
| Cage Type | Caged |
| Static Load Rating | 5580 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Operating Temperature [Max] | 225° F |
| Roller Width | 19.8 mm |
| Bore Dia. | 30 mm |
| Roller Dia. | 62 mm |
| Weight | 0.72 LB |
| EAN or UPC | 888569030207 |
