Bearings Limited
NA4903 2RS TTN
NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
Item #115700719
- NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
| O.D. | 30 mm |
| Dynamic Load Rating | 2270 |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Bore Dia. | 17 mm |
| Cage Type | Caged |
| Static Load Rating | 2880 |
| Overall Width | 13 mm |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Closure (Seal) Type | Sealed |
| Weight | 0.1 LB |
| EAN or UPC | 888569030382 |
