Bearings Limited
NA4905 2RS TTN
NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
Item #115700723
- NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
| Overall Width | 17 mm |
| O.D. | 42 mm |
| Closure (Seal) Type | Sealed |
| Bore Dia. | 25 mm |
| Cage Type | Caged |
| Static Load Rating | 5930 |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Dynamic Load Rating | 4720 |
| Weight | 0.24 LB |
| EAN or UPC | 888569030429 |
