Bearings Limited
NA4907 2RS TTN
NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
Item #115700727
- NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
| Overall Width | 20 mm |
| Cage Type | Caged |
| Closure (Seal) Type | Sealed |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Lubrication Hole Type | Lubrication Groove and Hole |
| O.D. | 55 mm |
| Dynamic Load Rating | 6540 |
| Bore Dia. | 35 mm |
| Static Load Rating | 7780 |
| Weight | 0.43 LB |
| EAN or UPC | 888569030467 |
