Bearings Limited
NA4908 2RS TTN
NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
Item #111921572
- NEEDLE BEARING - METRIC - WITH INNER RING - SEALED BEARING
| Cage Type | Caged |
| Dynamic Load Rating | 8680 |
| O.D. | 62 mm |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Closure (Seal) Type | Sealed |
| Static Load Rating | 12800 |
| Bore Dia. | 40 mm |
| Overall Width | 22 mm |
| Weight | 0.54 LB |
| EAN or UPC | 888569030481 |
