- NEEDLE BEARING - METRIC - WITH INNER RING BEARING
| Bore Dia. | 80 mm |
| Cage Type | Caged |
| Static Load Rating | 39600 |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating | 20600 |
| O.D. | 110 mm |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Closure (Seal) Type | Open |
| Overall Width | 30 mm |
| Weight | 1.9 LB |
| EAN or UPC | 888569030580 |

