- NEEDLE BEARING - METRIC - WITH INNER RING BEARING
| Cage Type | Caged |
| Bore Dia. | 85 mm |
| O.D. | 120 mm |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Overall Width | 35 mm |
| Static Load Rating | 51700 |
| Closure (Seal) Type | Open |
| Dynamic Load Rating | 24700 |
| Weight | 2.89 LB |
| EAN or UPC | 888569030597 |

