- NEEDLE BEARING - METRIC - WITH INNER RING BEARING
| Overall Width | 22 mm |
| Dynamic Load Rating | 3620 |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Cage Type | Caged |
| Static Load Rating | 4790 |
| O.D. | 24 mm |
| Closure (Seal) Type | Open |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Bore Dia. | 12 mm |
| Weight | 0.12 LB |
| EAN or UPC | 888569030702 |

