- NEEDLE BEARING - METRIC - WITH INNER RING BEARING
| Lubrication Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating | 11200 |
| Static Load Rating | 19900 |
| O.D. | 55 mm |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Closure (Seal) Type | Open |
| Bore Dia. | 35 mm |
| Cage Type | Caged |
| Overall Width | 36 mm |
| Weight | 0.75 LB |
| EAN or UPC | 888569030764 |

