- NEEDLE BEARING - METRIC - WITH INNER RING BEARING
| Cage Type | Caged |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Closure (Seal) Type | Open |
| Dynamic Load Rating | 15900 |
| O.D. | 62 mm |
| Overall Width | 40 mm |
| Static Load Rating | 27900 |
| Bore Dia. | 40 mm |
| Weight | 1.05 LB |
| EAN or UPC | 888569030771 |

