- NEEDLE BEARING - METRIC - WITH INNER RING BEARING
| Series | NA Series - Machined Needle Roller Bearing with Inner Ring |
| Bore Dia. | 70 mm |
| Overall Width | 54 mm |
| Closure (Seal) Type | Open |
| Static Load Rating | 64300 |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating | 30800 |
| O.D. | 100 mm |
| Cage Type | Caged |
| Weight | 3.19 LB |
| EAN or UPC | 888569030832 |

