Bearings Limited
NATR10 PP TTN
YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
Item #106469738
- YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 2270 N |
| Roller Dia. | 30 mm |
| Bore Dia. | 10 mm |
| Closure Type | Sealed |
| Cage Type | Caged |
| Roller Width | 14 mm |
| Finish | Light Oil |
| Dynamic Load Rating | 1830 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 0.15 LB |
| EAN or UPC | 888569029782 |
