Bearings Limited
NATR12 PPX TTN
YOKE ROLLER - METRIC - CYLINDRICAL OD - SEALED YOKE ROLLER
Item #115700760
- YOKE ROLLER - METRIC - CYLINDRICAL OD - SEALED YOKE ROLLER
| Static Load Rating | 2340 N |
| Finish | Light Oil |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Width | 14 mm |
| Cage Type | Caged |
| Operating Temperature [Max] | 225° F |
| Bore Dia. | 12 mm |
| Closure Type | Sealed |
| Roller Dia. | 32 mm |
| Dynamic Load Rating | 1870 N |
| Weight | 0.17 LB |
| EAN or UPC | 888569029829 |
