Bearings Limited
NATR15 PP TTN
YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
Item #105237829
- YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
| Bore Dia. | 15 mm |
| Static Load Rating | 4250 N |
| Cage Type | Caged |
| Roller Width | 18 mm |
| Roller Dia. | 35 mm |
| Closure Type | Sealed |
| Finish | Light Oil |
| Operating Temperature [Max] | 225° F |
| Dynamic Load Rating | 2900 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 0.23 LB |
| EAN or UPC | 888569029843 |
