- YOKE ROLLER - METRIC - CROWNED OD YOKE ROLLER
| Static Load Rating | 4250 N |
| Bore Dia. | 15 mm |
| Dynamic Load Rating | 2900 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 35 mm |
| Operating Temperature [Max] | 225° F |
| Cage Type | Caged |
| Finish | Light Oil |
| Roller Width | 18 mm |
| Closure Type | Sealed |
| Weight | 0.23 LB |
| EAN or UPC | 888569029836 |

