- YOKE ROLLER - METRIC - CYLINDRICAL OD YOKE ROLLER
| Dynamic Load Rating | 3200 N |
| Static Load Rating | 4600 N |
| Operating Temperature [Max] | 225° F |
| Bore Dia. | 17 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 42 mm |
| Closure Type | Sealed |
| Finish | Light Oil |
| Roller Width | 20 mm |
| Cage Type | Caged |
| Weight | 0.32 LB |
| EAN or UPC | 888569029904 |

