Bearings Limited
NATR25 PPX TTN
YOKE ROLLER - METRIC - CYLINDRICAL OD - SEALED YOKE ROLLER
Item #115700773
- YOKE ROLLER - METRIC - CYLINDRICAL OD - SEALED YOKE ROLLER
| Roller Dia. | 52 mm |
| Cage Type | Caged |
| Roller Width | 24 mm |
| Operating Temperature [Max] | 225° F |
| Finish | Light Oil |
| Closure Type | Sealed |
| Lubrication Hole Type | Hole in Inner Ring |
| Dynamic Load Rating | 4750 N |
| Static Load Rating | 8500 N |
| Bore Dia. | 25 mm |
| Weight | 0.7 LB |
| EAN or UPC | 888569029966 |
