- YOKE ROLLER - METRIC - CROWNED OD YOKE ROLLER
| Roller Dia. | 52 mm |
| Dynamic Load Rating | 4750 N |
| Closure Type | Sealed |
| Operating Temperature [Max] | 225° F |
| Lubrication Hole Type | Hole in Inner Ring |
| Static Load Rating | 8500 N |
| Roller Width | 24 mm |
| Bore Dia. | 25 mm |
| Finish | Light Oil |
| Cage Type | Caged |
| Weight | 0.7 LB |
| EAN or UPC | 888569029942 |

