Bearings Limited
NATR5 PP TTN
YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
Item #115700775
- YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
| Roller Dia. | 16 mm |
| Cage Type | Caged |
| Finish | Light Oil |
| Dynamic Load Rating | 589 N |
| Static Load Rating | 901 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Closure Type | Sealed |
| Roller Width | 11 mm |
| Operating Temperature [Max] | 225° F |
| Bore Dia. | 5 mm |
| Weight | 0.04 LB |
| EAN or UPC | 888569029980 |
