Bearings Limited
NATR6 PP TTN
YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
Item #115700778
- YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
| Roller Dia. | 19 mm |
| Bore Dia. | 6 mm |
| Closure Type | Sealed |
| Operating Temperature [Max] | 225° F |
| Roller Width | 11 mm |
| Dynamic Load Rating | 962 N |
| Cage Type | Caged |
| Static Load Rating | 1190 N |
| Finish | Light Oil |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 0.05 LB |
| EAN or UPC | 888569030016 |
