Bearings Limited
NATR6 PPX TTN
YOKE ROLLER - METRIC - CYLINDRICAL OD - SEALED YOKE ROLLER
Item #115700779
- YOKE ROLLER - METRIC - CYLINDRICAL OD - SEALED YOKE ROLLER
| Dynamic Load Rating | 962 N |
| Static Load Rating | 1190 N |
| Cage Type | Caged |
| Roller Width | 11 mm |
| Operating Temperature [Max] | 225° F |
| Bore Dia. | 6 mm |
| Closure Type | Sealed |
| Finish | Light Oil |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 19 mm |
| Weight | 0.04 LB |
| EAN or UPC | 888569030023 |
