Bearings Limited
NATR8 PP TTN
YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
Item #115700780
- YOKE ROLLER - METRIC - CROWNED OD - SEALED YOKE ROLLER
| Finish | Light Oil |
| Roller Dia. | 24 mm |
| Roller Width | 14 mm |
| Cage Type | Caged |
| Operating Temperature [Max] | 225° F |
| Bore Dia. | 8 mm |
| Static Load Rating | 1820 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Dynamic Load Rating | 1300 N |
| Closure Type | Sealed |
| Weight | 0.1 LB |
| EAN or UPC | 888569030047 |
