- Needle Bearing - Precision - Metric - Complete with Inner Ring Bearing
| Series | NKI Series - Machined Needle Roller Bearing with Inner Ring |
| O.D. | 29 mm |
| Bore Dia. | 17 mm |
| Closure (Seal) Type | Open |
| Cage Type | Caged |
| Static Load Rating | 5700 |
| Dynamic Load Rating | 3850 |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Overall Width | 20 mm |
| Weight | 0.13 LB |

