Bearings Limited
NU5211M/C3 TTN
CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
Item #115700841
- CYLINDRICAL ROLLER BEARING - REMOVABLE INNER RING BEARING
| Retainer Material | Brass |
| O.D. | 100 mm |
| Static Load Rating | 21400 |
| Overall Width | 1.313 in |
| Internal Clearance | C3 |
| Series | A5200/A5300 Series Wide Cylindrical Roller Bearings |
| Bore Type | Straight |
| Bore Dia. | 55 mm |
| Dynamic Load Rating | 21600 |
| Weight | 2.72 LB |
| EAN or UPC | 888569001702 |
