Bearings Limited
NUTR15 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #102251560
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Roller Dia. | 35 mm |
| Cage Type | Full Complement |
| Closure Type | Sealed |
| Roller Width | 18 mm |
| Dynamic Load Rating | 2270 N |
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 3620 N |
| Finish | Light Oil |
| Bore Dia. | 15 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 0.24 LB |
| EAN or UPC | 888569031310 |
