Bearings Limited
NUTR1542X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #115700871
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Finish | Light Oil |
| Closure Type | Sealed |
| Cage Type | Full Complement |
| Roller Width | 18 mm |
| Static Load Rating | 6380 N |
| Operating Temperature [Max] | 225° F |
| Bore Dia. | 15 mm |
| Roller Dia. | 42 mm |
| Dynamic Load Rating | 4500 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 0.37 LB |
| EAN or UPC | 888569031341 |
