Bearings Limited
NUTR17 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #115700873
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Roller Width | 20 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 40 mm |
| Static Load Rating | 5370 N |
| Finish | Light Oil |
| Bore Dia. | 17 mm |
| Operating Temperature [Max] | 225° F |
| Cage Type | Full Complement |
| Closure Type | Sealed |
| Dynamic Load Rating | 3370 N |
| Weight | 0.34 LB |
| EAN or UPC | 888569031358 |
