Bearings Limited
NUTR17X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #115700876
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Roller Width | 20 mm |
| Closure Type | Sealed |
| Operating Temperature [Max] | 225° F |
| Lubrication Hole Type | Hole in Inner Ring |
| Dynamic Load Rating | 3370 N |
| Bore Dia. | 17 mm |
| Finish | Light Oil |
| Static Load Rating | 5370 N |
| Cage Type | Full Complement |
| Roller Dia. | 40 mm |
| Weight | 0.34 LB |
| EAN or UPC | 888569031365 |
