Bearings Limited
NUTR2052X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #115700877
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Static Load Rating | 10300 N |
| Cage Type | Full Complement |
| Bore Dia. | 20 mm |
| Operating Temperature [Max] | 225° F |
| Lubrication Hole Type | Hole in Inner Ring |
| Closure Type | Sealed |
| Dynamic Load Rating | 6970 N |
| Roller Width | 24 mm |
| Roller Dia. | 52 mm |
| Finish | Light Oil |
| Weight | 0.72 LB |
| EAN or UPC | 888569031426 |
