Bearings Limited
NUTR20X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #115700878
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Bore Dia. | 20 mm |
| Roller Width | 24 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Dynamic Load Rating | 4610 N |
| Closure Type | Sealed |
| Roller Dia. | 47 mm |
| Cage Type | Full Complement |
| Finish | Light Oil |
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 7350 N |
| Weight | 0.54 LB |
| EAN or UPC | 888569031402 |
