Bearings Limited
NUTR30 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #115700882
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Dynamic Load Rating | 6520 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Cage Type | Full Complement |
| Finish | Light Oil |
| Closure Type | Sealed |
| Operating Temperature [Max] | 225° F |
| Roller Dia. | 62 mm |
| Roller Width | 28 mm |
| Static Load Rating | 10400 N |
| Bore Dia. | 30 mm |
| Weight | 0.25 LB |
| EAN or UPC | 888569031471 |
