Bearings Limited
NUTR35 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #115700886
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Roller Dia. | 72 mm |
| Roller Width | 28 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Static Load Rating | 13900 N |
| Finish | Light Oil |
| Closure Type | Sealed |
| Operating Temperature [Max] | 225° F |
| Dynamic Load Rating | 8700 N |
| Cage Type | Full Complement |
| Bore Dia. | 35 mm |
| Weight | 1.45 LB |
| EAN or UPC | 888569031518 |
