Bearings Limited
NUTR3580X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #115700888
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Bore Dia. | 35 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Dynamic Load Rating | 11600 N |
| Operating Temperature [Max] | 225° F |
| Roller Dia. | 80 mm |
| Roller Width | 28 mm |
| Cage Type | Full Complement |
| Static Load Rating | 13200 N |
| Closure Type | Sealed |
| Finish | Light Oil |
| Weight | 1.91 LB |
| EAN or UPC | 888569031549 |
