Bearings Limited
NUTR40 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #115700889
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 17200 N |
| Roller Dia. | 80 mm |
| Closure Type | Sealed |
| Roller Width | 30 mm |
| Finish | Light Oil |
| Dynamic Load Rating | 10800 N |
| Cage Type | Full Complement |
| Bore Dia. | 40 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 1.87 LB |
| EAN or UPC | 888569031556 |
