Bearings Limited
NUTR4090 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #115700890
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Roller Dia. | 90 mm |
| Roller Width | 30 mm |
| Closure Type | Sealed |
| Dynamic Load Rating | 15500 N |
| Bore Dia. | 40 mm |
| Static Load Rating | 17000 N |
| Finish | Light Oil |
| Cage Type | Full Complement |
| Operating Temperature [Max] | 225° F |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 2.56 LB |
| EAN or UPC | 888569031570 |
