Bearings Limited
NUTR45X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #102436747
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Static Load Rating | 18000 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Dynamic Load Rating | 11300 N |
| Roller Dia. | 85 mm |
| Closure Type | Sealed |
| Finish | Light Oil |
| Roller Width | 30 mm |
| Bore Dia. | 45 mm |
| Cage Type | Full Complement |
| Operating Temperature [Max] | 225° F |
| Weight | 2.03 LB |
| EAN or UPC | 888569031600 |
