Bearings Limited
NUTR50110 TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
Item #115700896
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CROWNED OD - SEALED
| Dynamic Load Rating | 17800 N |
| Static Load Rating | 31700 N |
| Roller Dia. | 110 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Operating Temperature [Max] | 225° F |
| Roller Width | 30 mm |
| Cage Type | Full Complement |
| Finish | Light Oil |
| Bore Dia. | 50 mm |
| Closure Type | Sealed |
| Weight | 3.81 LB |
| EAN or UPC | 888569031655 |
