Bearings Limited
NUTR50X TTN
YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
Item #115700898
- YOKE ROLLER - METRIC - DOUBLE ROW - FULL C OMPLEMENT - CYLINDRICAL OD - SEALED
| Static Load Rating | 19000 N |
| Dynamic Load Rating | 11900 N |
| Cage Type | Full Complement |
| Closure Type | Sealed |
| Roller Dia. | 90 mm |
| Operating Temperature [Max] | 225° F |
| Roller Width | 30 mm |
| Finish | Light Oil |
| Bore Dia. | 50 mm |
| Lubrication Hole Type | Hole in Inner Ring |
| Weight | 2.18 LB |
| EAN or UPC | 888569031648 |
