- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Height | 57 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 92 mm |
| Housing Length | 125 mm |
| Housing Width | 32 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.08 LB |
| EAN or UPC | 888569032195 |
| Housing Height | 57 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 92 mm |
| Housing Length | 125 mm |
| Housing Width | 32 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.08 LB |
| EAN or UPC | 888569032195 |