- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Height | 64 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 96 mm |
| Housing Width | 37 mm |
| Housing Length | 127 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.03 LB |
| EAN or UPC | 888569032201 |
| Housing Height | 64 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 96 mm |
| Housing Width | 37 mm |
| Housing Length | 127 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.03 LB |
| EAN or UPC | 888569032201 |