- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 140 mm |
| Housing Height | 70 mm |
| Housing Width | 38 mm |
| Bolt Centers | 105 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Weight | 1.12 LB |
| EAN or UPC | 888569032218 |
| Housing Length | 140 mm |
| Housing Height | 70 mm |
| Housing Width | 38 mm |
| Bolt Centers | 105 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Weight | 1.12 LB |
| EAN or UPC | 888569032218 |