- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Width | 44 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 121 mm |
| Housing Height | 82 mm |
| Housing Length | 160 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.87 LB |
| EAN or UPC | 888569032225 |
| Housing Width | 44 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 121 mm |
| Housing Height | 82 mm |
| Housing Length | 160 mm |
| No. of Bolt Holes | 2 |
| Weight | 1.87 LB |
| EAN or UPC | 888569032225 |