- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 180 mm |
| Housing Material | Cast Iron |
| Housing Height | 98 mm |
| Bolt Centers | 136 mm |
| Housing Width | 52 mm |
| No. of Bolt Holes | 2 |
| Weight | 3.84 LB |
| EAN or UPC | 888569032249 |
| Housing Length | 180 mm |
| Housing Material | Cast Iron |
| Housing Height | 98 mm |
| Bolt Centers | 136 mm |
| Housing Width | 52 mm |
| No. of Bolt Holes | 2 |
| Weight | 3.84 LB |
| EAN or UPC | 888569032249 |