- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 146 mm |
| Housing Material | Cast Iron |
| Housing Length | 189 mm |
| Housing Width | 54 mm |
| Housing Height | 106 mm |
| No. of Bolt Holes | 2 |
| Weight | 4.25 LB |
| EAN or UPC | 888569032256 |
| Bolt Centers | 146 mm |
| Housing Material | Cast Iron |
| Housing Length | 189 mm |
| Housing Width | 54 mm |
| Housing Height | 106 mm |
| No. of Bolt Holes | 2 |
| Weight | 4.25 LB |
| EAN or UPC | 888569032256 |