- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Bolt Centers | 159 mm |
| Housing Width | 57 mm |
| Housing Height | 113 mm |
| Housing Material | Cast Iron |
| Housing Length | 204 mm |
| No. of Bolt Holes | 2 |
| Weight | 5.01 LB |
| EAN or UPC | 888569032263 |
| Bolt Centers | 159 mm |
| Housing Width | 57 mm |
| Housing Height | 113 mm |
| Housing Material | Cast Iron |
| Housing Length | 204 mm |
| No. of Bolt Holes | 2 |
| Weight | 5.01 LB |
| EAN or UPC | 888569032263 |