- PILLOW BLOCK - HOUSING ONLY MOUNTED BEARING UNIT
| Housing Length | 241 mm |
| Housing Height | 138 mm |
| Bolt Centers | 184 mm |
| Housing Width | 70 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Weight | 8.73 LB |
| EAN or UPC | 888569032287 |
| Housing Length | 241 mm |
| Housing Height | 138 mm |
| Bolt Centers | 184 mm |
| Housing Width | 70 mm |
| Housing Material | Cast Iron |
| No. of Bolt Holes | 2 |
| Weight | 8.73 LB |
| EAN or UPC | 888569032287 |